missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M
The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.
Brand: VistaLab™ Technologies 1070-0999
Additional Details : Weight : 3.44730kg
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Specifications
Yes | |
1 | |
Non-sterile | |
0.2 to 2, 2 to 20, 20 to 200, 100 to 1000 μL | |
1 Ea. | |
15 in. | |
3.25 in. |
Assorted | |
Ovation™ M | |
Manual Pipette | |
Microtube Cap Opener | |
2 Years | |
10.5 in. |