missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M
The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.
Brand: VistaLab™ Technologies 1070-0020
Additional Details : Weight : 0.86180kg
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Specifications
±1% at 20 μL, ±1.5% at 10 μL, ±7% (at 2 μL) | |
Yellow | |
Ovation™ M | |
Manual Pipette | |
Microtube Cap Opener | |
±0.3% at 20 μL, ±1.5% at 10 μL, ±2% (at 2 μL) | |
2 Years | |
7 in. |
Autoclavable | |
1 | |
Non-sterile | |
2 to 20 μL | |
0.02 μL | |
1 Ea. | |
10 in. | |
3 in. |