missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M
The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.
Brand: VistaLab™ Technologies 1070-0010
Additional Details : Weight : 0.86180kg
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Specifications
±1% at 10 μL, ±1.5% at 5 μL, ±2.5% (at 1 μL) | |
Orange | |
Ovation™ M | |
Manual Pipette | |
Microtube Cap Opener | |
±0.4% at 10 μL, ±0.6% at 5 μL, ±1.2% (at 1 μL) | |
2 Years | |
7 in. |
Autoclavable | |
1 | |
Non-sterile | |
1 to 10 μL | |
0.01 μL | |
1 Ea. | |
10 in. | |
3 in. |