missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Orange/Blue Flexible PVC Peri-Pump Tubing, 2-Bridge, 0.25 mm (0.010 in.), 12/pack
Click to view available options
Color:
Orange/Blue
Material:
PVC
Specifications
Specifications
| Diameter (Metric) Inner | 0.89 mm |
| Material | PVC |
| For Use With | Peristaltic Pumps |
| Color | Orange/Blue |
| Flexibility | Flexible |
| Quantity | 12/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction