missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit Tip

Product Code. 31759453 Shop All Sartorius Products
Change view
Click to view available options
Format:
Blister Tray
Bulk, Bagged
Unit Size:
Pack of 140
Pack of 210
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Unit Size
31759453 Blister Tray Pack of 140
31759454 Bulk, Bagged Pack of 210
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 31759453 Supplier Sartorius Supplier No. LH799000
  • ONLINE EXCLUSIVE PRICE
    1501.48 NOK
    1377.97 NOK / Pack of 140
    Save 123.51 NOK
    8% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The non-filtered optifit tips are designed to seamlessly fit together with all Sartorius pipettes, delivers precise and accurate performance

  • The non-filtered Optifit tips are designed to seamlessly fit together with all Sartorius pipettes (Picus™ 2, Picus™, Picus™ NxT, Tacta™, Mline™, Proline™ Plus).
  • For applications involving larger volume transfers, the 10 mL Optifit tips are specifically designed to deliver precise and accurate performance.
  • The tips are manufactured in an ISO 8 certified cleanroom environment.
  • The tips are fully compatible with Sartorius tip boxes and can be autoclaved (121 °C for 20 minutes).
  • Note: For Waters™ Andrew+™ Pipetting Robot, please visit Waters e-shop for compatible 10 mL tips (SKU: 700013301).
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Transparent
Autoclavable Autoclavable
Format Blister Tray
Tip Style Standard
Product Type Tip
For Use With (Equipment) Universal Fit
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.