missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn OIML Class F2 Stackable Test Weight

Product Code. 17342173
Encompass_Preferred
Change view
Click to view available options
Weight (Metric):
10 kg
20 kg
50 kg
Unit Size:
Each
Product Code. Weight (Metric) unitSize
17342173 10 kg Each
17392173 20 kg Each
17342183 50 kg Each
3 options
This item is not returnable. View return policy

Product Code. 17342173

Brand: Kern Sohn 337141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Single test weight constructed of stainless steel.

  • Stackable
  • Finely turned stainless steel

Specifications

Classification F2
Material Stainless Steel
Weight (Metric) 10 kg
Tolerance ± 160 mg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.