missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn OIML Class E1 Weight Set, Wooden Box

Product Code. 17371843
Encompass_Preferred
Change view
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 10 kg
1 g to 2 kg
1 g to 5 kg
1 mg to 1 kg
1 mg to 10 kg
1 mg to 100 g
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 mg to 50 g
1 mg to 500 g
1 to 100 g
1 to 200 g
1 to 50 g
1 to 500 g
1 to 500 mg
Unit Size:
1 set
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
17371843 1 g to 5 kg 1 set
17391813 1 mg to 50 g 1 set
17311823 1 mg to 100 g 1 set
17331823 1 mg to 200 g 1 set
17351823 1 mg to 500 g 1 set
17371823 1 mg to 1 kg 1 set
17391823 1 mg to 2 kg 1 set
17311833 1 mg to 5 kg 1 set
17331833 1 mg to 10 kg 1 set
17351833 1 to 50 g 1 set
17371833 1 to 100 g 1 set
17391833 1 to 200 g 1 set
17311843 1 to 500 g 1 set
17331843 1 g to 1 kg 1 set
17351843 1 g to 2 kg 1 set
17391843 1 g to 10 kg 1 set
17351873 1 to 500 mg 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 17371843 Supplier Kern Sohn Supplier No. 30408
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Weight set constructed of polished stainless steel and housed in a wooden box.

  • Set of weights
  • Polished stainless steel
  • Milligram weight sets 1 mg to 500 mg are supplied in a removable plastic case

Specifications

Classification E1
Material Stainless Steel
Case Material Wood
Weight (Metric) 1 g to 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.