missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Octahedral PTFE Turbo Stir Bars with Rare Earth Core
Fisherbrand™ Octahedral PTFE Turbo Stir Bars with Rare Earth Core use rare earth magnets to provide significantly increased magnetic strength compared to Alnico magnets.
Brand: Fisherbrand™
Additional Details : Weight : 0.01100kg
Description
- Totally resistant to demagnetisation
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
Specifications
0.625 in. | |
15 x 8 x 8 mm | |
White | |
0.21 in. | |
8 mm | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cylinder |
PTFE encapsulated Samarium-Cobalt magnet core | |
8 mm | |
2/Pk. | |
PTFE | |
0.3125 in. | |
Yes | |
15 mm |