missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Nylon Miniature Check Valve

Product Code. 11869142
Change view
Click to view available options
Tubing Size:
1/4 in.
1/8 in.
Unit Size:
Each
Product Code. Tubing Size unitSize
11869142 1/8 in. Each
15328899 1/4 in. Each
2 options
This item is not returnable. View return policy

Product Code. 11869142

Brand: Cole-Parmer™ 9855300

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use with liquids and gases for pressure or vacuum applications

  • Breaking pressure is 0.18psi, closing pressure is 0.014psi.
  • Install in any position.
  • Valves require 1psi back pressure for a tight seal.

Specifications

Diameter (English) Inner 0.125 in.
Material Nylon
For Use With (Application) Use with liquids and gases for pressure or vacuum applications.
Tubing Size 1/8 in.
Inlet 1/8 in. Barb
Outlet Port 1/8 in. Barb
Maximum Pressure 50 psi
Max. Operating Temperature (English) 250°F
Max. Operating Temperature (Metric) 121°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.