missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C8 Gravity VariPerp HPLC Column

Product Code. 12449906 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
50 mm
125 mm
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12449906

Brand: Macherey-Nagel™ 762070.100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Format Analytical Column
Diameter (Metric) 10 mm
For Use With Overall Sophisticated Analytical Separations, Compound Classes Separated Include Pharmaceuticals, e.g., Analgesics, Anti-Inflammatory Drugs, Antidepressants; Herbicides; Phytopharmaceuticals; Immunosuppressants
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 1 to 11
Pore Size 110 Å
Surface Area 340 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8 Gravity
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type VariPerp HPLC Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.