missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleocel™ Delta-RP S EC Analytical Columns
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
Specifications
Specifications
| Column Format | Analytical Column |
| Crosslinking | Cellulose-modified Silica phases |
| Diameter (Metric) | 4.6 mm |
| For Use With | HPLC Enantiomer Separation |
| Length (Metric) | 150 mm |
| Max. Pressure | 2175 psi (150 bar) |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Quantity | 1 Ea. |
| Temperature | 40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction