missing translation for 'onlineSavingsMsg'
Learn More

Ansell NITROTOUGH™ N630 Heavy Duty Nitrile-Coated Gloves with Support

599.20 NOK valid until 2023-12-31
Use promo code "20189" to get your promotional price.


Click to view available options
Size:
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile coating with support provides an effective barrier against grease and oil without degrading like leather or cotton. Gloves feature a 100% cotton fleece interlock liner for increased user comfort.

  • Nitrile coating covers the fingers and the knuckles for an effective barrier against oil and grease
  • 100% cotton fleeced interlock liner for increased comfort
  • Stronger and more flexible than PVC
ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, REACH Compliant
Coating Material Nitrile
Cut Resistance Rating ANSI A2
Hand Specific
Size 11
EN388 Standard 4221B
For Use With (Application) Automotive Assembly and Metal Fabrication
Glove Cuff Color Natural
Glove Cuff Style Knit
Liner Material 100% Cotton
Series N630
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'