missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Thin nitrile coating all over the glove enhances grip capabilities
- 100% cotton interlock liner increases user comfort
- Open back design allows hands to breathe
- Keep hands dry in wet conditions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Nitrile |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Size | 7 |
| EN388 Standard | 4111A |
| For Use With (Application) | Automotive Assembly, Machinery, and Equipment Operation |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?