missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell NITROTOUGH™ N230B Lightweight Nitrile-Coated Palm Industrial Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Thin nitrile palm coating enhances grip capabilities
- 100% cotton interlock liner increases user comfort
- Open back design allows hands to breathe
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Size | 9 |
EN388 Standard | 4111A |
For Use With (Application) | Machinery, Equipment Operation, and Metal Fabrication |
Glove Cuff Color | Natural |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'