missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ New Brunswick™ Innova™ 2300, 240 V, orbit 2.5 cm (1 in)

Product Code. 13138143
Change view
Click to view available options
Orbit:
25 mm
Unit Size:
Each
Product Code. Orbit unitSize
13138143 25 mm Each
1 options
This item is not returnable. View return policy

Product Code. 13138143

Brand: Eppendorf™ M11910003

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Eppendorf Innova 2300 benchtop open air platform shaker is robust and highly flexible. With a 'quick-change' platform kit for frequent platform changes, it accepts a 30 x 18 in platform that can take up to 4 x 6 L Erlenmeyer flasks, in a 1 in and 2 in orbit.

New Brunswick™ Innova™ 2300, platform sold separately, 240 V, orbit 2.5 cm (1 in)- Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years- Quiet operation provides a favorable work environment- Shaking speeds between 25 – 500 rpm for 2.5 cm (1 in) orbits and 25 – 300 rpm for 5.1 cm (2 in) orbits provides versatility for culturing a wide range of cell types- Simple, easy to use LED display- Timed or continuous shaking- Speed controlled and displayed in increments of 1 rpm- Versatile 76 × 46 cm (30 × 18 in) aluminum accessory platform (sold separately) accommodates up to 3 × 6 L Erlenmeyer flasks- Enclosed electronics and mechanical components prevent internal damage from accidental spills- Versatile 33 × 28 cm (13 × 11 in) accessory platform (sold separately) accommodates flasks up to 500 mL- Low profile – less than 6in.(15 cm) tall-enables use of multiple shakers in an environmental chamber
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Speed Range 25 to 500 rpm
Electrical Requirements 240 V, 50/60 Hz
Voltage 240 V
Frequency 50/60 Hz
Dimensions (L x W x H) 56.6 x 76.2 x 16.3 cm (30 x 22.3 x 6.4 in.)
Height (English) 6.4 in.
Width (English) 30 in.
Width (Metric) 76.2 cm
Weight (Metric) 48 kg
Timer Range 0.1 - 99.9 h
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.