missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Narrow Neck Square Bottle, 10-pack
Click to view available options
Capacity:
100 mL
250 mL
500 mL
1000 mL
Description
- Narrow neck
- Square
- HDPE
- Starting from size 100 mL and up
- Natural
- With screw cap made of LDPE
- Ribbed on the side
Specifications
Bottle Surface | Transparent |
Capacity | 100 mL |
Closure Material | LDPE |
Closure Size | GL 18 |
Closure Type | Screw Cap |
Diameter (Metric) | 33 x 41 mm |
Height (Metric) | 111 mm |
Cleaning Procedure | Gas/Chemical/Radiation |
Color | Natural |
Diameter (Metric) Outer Neck | 18 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'