missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Narrow Neck LDPE Bottle, 10-pack
Click to view available options
Capacity:
10 mL
20 mL
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Narrow neck
- LDPE
- Starting from size 10 mL and up
- Natural
- With screw cap
Specifications
Bottle Surface | Transparent |
Capacity | 1000 mL |
Closure Material | LDPE |
Closure Size | GL 28 |
Closure Type | Screw Cap |
Diameter (Metric) | 95 mm |
Height (Metric) | 212 mm |
Cleaning Procedure | Gas/Chemical/Radiation |
Color | Natural |
Diameter (Metric) Outer Neck | 28 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'