Learn More
Nafion∣r NRE-212 membrane, 0.05mm thick, ∣>0.92 meq/g exchange capacity
Description
Nafion™ NRE-212 membrane is a perfluorinated ion-exchange membrane which has a wide variety of commercial uses. It is an acidic hydrogen ion form and superacid catalysts useful in a wide variety of synthetic applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Packaging | Shrink-wrapped |
| Quantity | 30 x 30 cm |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Nafion™ NRE-212 membrane |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.