missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ N20 PE Closures
Shop All Macherey-Nagel Products
Click to view available options
Type:
Closed Top Cap
Crimp Cap
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Transparent |
| Material | Butyl Rubber, Polyethylene, PTFE |
| Septum | Butyl beige / PTFE gray unassembled |
| Height (Metric) | 9.1 mm |
| Quantity | 100 Pk. |
| Thickness (Metric) | 1.3 mm |
| Type | Closed Top Cap |
| For Use With (Equipment) | Flat DIN Crimp Neck |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction