Learn More
WTW™ MultiLine™ Multi 1350 IDS Multi-Parameter Portable Meter
The WTW™ Multi 3510 IDS compact portable multi-parameter instrument for multiple applications with digital IDS pH/ORP electrodes, dissolved oxygen sensors, conductivity cells or turbidity sensors.
Brand: WTW™ 2FD350
10754.00 NOK valid until 2024-05-31
Use promo code "21700" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
- High-quality portable digital IDS multi-parameter instrument with a universal measurement input for starting with digital measurement technology
- One meter for up to four parameters: pH/ORP, dissolved oxygen, conductivity and turbidity
- Future-proof prepared for wireless sensor technology
- QSC function for optimum tracking of the sensor quality
- Calibration records and additional information are stored in the sensor
- Well laid-out menus make the operation safe and easy
- With a wide range of electrodes almost every application including depth measurement down to 100 m
- Includes MultiLab™ Importer software for data acquisition via Excel™
Specifications
Yes | |
LCD Graphic, Backlit | |
Multilab™ importer software | |
Multi 3510 meter | |
Portable multi-parameter meter |
1 | |
pH/ORP, Dissolved Oxygen, Conductivity and Turbidity | |
Manual 500/4500 automatic | |
4 x 1.5 V AA (supplied) 4 x 1.2 V NiMH-Akku or via USB port |