missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Streptomycin Sulfate
Shop All MP Biomedicals Products
Click to view available options
Quantity:
25 g
100 g
Unit Size:
100g
25g
Description
All antibiotics are intended for research use only. They are not for therapeutic use in humans or animals.
Antibiotic effective against most gram negative and gram positive bacteria.
Specifications
Specifications
| Content And Storage | 4°C |
| Form | Powder |
| Product Type | Antibiotic |
| Quantity | 25 g |
Safety and Handling
Product Identifier
- Streptomycin Sulfate
- Danger
- Acute toxicity Category 3
- Reproductive toxicity Category 2
- H301-Toxic if swallowed.
- H361-Suspected of damaging fertility or the unborn child.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Streptomycin Sulfate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction