missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Hoechst Stain Solution
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 mL
Unit Size:
10mL
Description
- Form: Liquid
- Boiling point: 100°C (212°F)
- Vapor pressure: 23hPa (17mm Hg) at 20°C (68°F)
Cell counting, viability and cryopreservation
Recommended Storage
Store at 0° to 5°C
Specifications
Specifications
| Content And Storage | Store at 0° to 5°C |
| For Use With (Application) | Cell counting, viability and cyopreservation |
| Quantity | 10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction