missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Morrison Discard Box
Click to view available options
Depth (Metric) Outside:
230 mm
315 mm
Unit Size:
Each
Description
- Size 1: 230 x 430 x 230mm
- Size 2: 230 x 430 x 315mm
Specifications
Specifications
| Depth (Metric) Outside | 230 mm |
| For Use With (Equipment) | Touchclave autoclaves |
| Height (Metric) Exterior | 230 mm |
| Product Type | Morrison Discard Box |
| Width (Metric) Exterior | 430 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction