missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molybdenum wire, 0.07mm (0.003in) dia, 99.95% (metals basis), Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 50 m |
| Mesh Size | Wire: ca 0.04g/m |
| Sensitivity | Air Sensitive |
| Weight | Wire Size: 0.04g/m |
| Form | Wire |
| Percent Purity | 99.95% |
| Chemical Name or Material | Molybdenum wire, Metals Basis |
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?