missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Module Block
Shop All Ohaus Products
Click to view available options
Holds:
0.2 mL Microtubes
0.5 mL Microtaper
1 Block
11.5/1.5 mL Micta
12 to 13 mm Tubes
17 to 18 mm Tubes
2 Blocks
2 mL Corning Tubes
2 mL Tubes
20 mm Tubes
25 mm Tubes
250μL Tubes/6 mm Tubes
35 mm Tubes
6 mm Tubes
Cuvettes
Microtubes
Tubes
Includes:
No Thermometer Well
Thermometer Well
No. of Places:
12
14
16
2
20
21
30
4
6
64
8
80
9
96
Solid Block
Unit Size:
Each
Description
- Block heater accessories include modular blocks to accommodate almost any sample
- Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
- Most blocks feature a thermometer well for measuring block temperature
- Low temperature covers help to reduce the air flow for additional temperature stability
Specifications
Specifications
| Description | Module Block 0.2 mL 96 Hole Double Block |
| Holds | 0.2 mL Microtubes |
| Material | Anodized Aluminum |
| No. of Places | 96 |
| Type | Block |
| Includes | Thermometer Well |
| Size | 2 Block |
| Tube Size | 0.2 mL |
| Depth (Metric) Interior | 15.5 mm |
| Diameter (Metric) Inside | 6.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction