missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LAUDA Mobifreeze M 270 ULT Chest Freezer

Description
- Actively tempered, mobile ultra-low freezer for safe maintenance of the cold chain in intralogistics and for factory transport in road logistics
- Dispensing without dry ice allows for fast and safe sample handling, reduces the overall complexity of transfer processes, increases sample safety, and lowers costs
- Bridging of transport phases up to 4 hours without power supply at -80 °C storage temperature
- Powerful battery with increased protection against overheating (lithium iron phosphate battery technology)
- Flexible change between mains and battery operation possible, automatic charging when the main supply is connected
- Comfortable touchscreen control unit with digital display for entering and calling up all safety-relevant values
- Password-protected user management
- Acoustic and visual alarm if limit values are exceeded
- Integrated Data Logger
- Display and alarm functions are maintained in the event of a power failure (battery backup)
- Interior completely made of stainless steel
- Energy-saving, maintenance-free refrigeration system with fully hermetic high-performance compressors
- All-around impact protection, dead man brake and castors with roll over protection
- Additional insulating cover plate over the usable space
- One feed-through with an internal diameter of 13 mm for the introduction of external control sensors
- Self-retracting power cord, 6 m
- Environmentally friendly, future-proof operation with natural refrigerants
Specifications
Specifications
| Type | ULT Chest Freezer |
| Capacity (English) | 9.54 cu. ft. |
| Capacity (Metric) | 270 L |
| Temperature Range | -86°C to -50°C |
| Door Style | Insulated Lid, Insulating Panels |
| No. of Doors | 1 (1 compartment) |
| Cabinet Material | Epoxy-coated Steel |
| Chamber Material | Stainless Steel |
| Shelves | None |
| Certifications/Compliance | CE, UKCA, 2014/30/UE, 2011/65/UE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?