Learn More
Thermo Scientific™ Microscope Slides, Ground 45°
Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.
Brand: Thermo Scientific™ ACAC0520076002EB0MNZ#0#G#
Additional Details : Weight : 0.88200kg
Description
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use
Specifications
45°, Ground | |
1 mm | |
52 mm | |
100 Pieces in Paper | |
76 x 52 mm |
Soda Lime Glass | |
76 mm | |
Uncoated | |
No |