missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2500 Plus Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 30
Pack of 35
Description
- Coverall with 3-piece hood
- Stitched and taped seams
- Elasticated wrists, finger loops, waist, ankles.
- Front zipper and re-sealable storm flap
- Protection from biological agents in accordance with EN 14126:2003 and ASTM F 1671 for penetration of blood, body fluids and blood-borne pathogens
- Moisture vapor permeable to help reduce the risk of heat stress
- Anti-static according to EN 1149-5
- Low linting to reduced risk of contamination in critical areas
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Microporous Polypropylene Laminate |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Finger Loops |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction