missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 1500 Red Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 40
Pack of 50
Description
- Coverall with 3-piece hood
- Elasticated wrists, waist, and ankles
- 2-way front zipper with re-sealable storm flap
- Filter 100% of particles >3 microns
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Optimised body fit for wearer comfort and safety
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | SMS Polypropylene |
| Color | Red |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction