missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Life Sciences™ MicroFunnel Plus Filter Funnels
Combined filter funnel and sample cup with increased protection from contamination.
Brand: Cytiva Life Sciences™ 4829ME
Additional Details : Weight : 1.76000kg
Description
- Product performs as sample container and filter funnel all in one. No need to transfer sample from cup to disposable funnel and risk introducing contamination.
- MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
- MicroFunnel Plus products with Supor™ membrane are designed to allow sampling of hot water up to 90°C.
- Vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
- Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
- Attaches directly to a standard laboratory manifold or use with adapter and stopper.
- Volume graduations are clearly marked for ease in measuring your sample volume.
- Individually bagged and labeled for contamination control and lot traceability.
- Filter Media: GN-6 Metricel™ (mixed cellulose esters), Supor™(hydrophilic polyethersulfone), and Metricel™ Black (modified polyethersulfone) membranes
- Support Pad: Cellulose
- Funnel and Base: Polypropylene
- Adhesive Gasket: Urethane
- Funnel Cover: Polyethylene with hydrophobic Versapor™ membrane (acrylic copolymer on a non-woven support)
- Bag: Polyethylene
- Adapter: Polyethylene
- Plug: Polyethylene (PN 4807, 4808)
- 100 mL Funnel: Height: 7.6 cm (3.0 in.) with cover and Diameter: 6.1 cm (2.4 in.) with cover
- 300 mL Funnel: Height: 8.9 cm (3.5 in.) and Diameter: 8.7 cm (3.4 in.)
Specifications
300 mL | |
MicroFunnel Plus | |
20 Funnels | |
Filtering Funnel |