missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Metric Polygon Spinbar Magnetic Stirring Bars without Pivot Ring

High quality PTFE encapsulated magnetic stirring bars ensure efficient mixing with consistent results.

Brand:  SP Bel-Art™ F37120-5110

Additional Details : Weight : 0.06240kg

 View more versions of this product

Product Code. 16885413

  • 291.00 NOK / Pack of 5

Estimated Shipment: 06-03-2023
to see stock.
Add to basket

Description

Description

  • Multi-faceted polygon shape with increased surface area creates added turbulence relative to similar sized, smooth cylindrical bars to provide thorough mixing
  • Absence of a pivot ring allows the Spinbar to stay close to the bottom of the vessel enabling “scraping” of solids
  • Optimal coupling with magnetic spindrive as entire length of stir bar is in close contact
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating; - Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe
Specifications

Specifications

5 Pk.
51 mm
FDA Grade, USP Class VI PTFE Coating
Autoclavable
PTFE
10 mm
White
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers