missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Metric Octagon Spinbar Magnetic Stirring Bars

Used in conjunction with a magnetic stirring plate, Spinbar™ stir bars enable uniform, consistent, and thorough mixing of chemical solutions.

Brand:  SP Bel-Art™ F37110-6408

Additional Details : Weight : 0.06240kg

 View more versions of this product

Product Code. 16845403

  • 431.00 NOK / Pack of 5

Estimated Shipment: 21-12-2023
to see stock.
Add to basket

Description

Description

  • Multi-faceted shape provides greater surface area and added turbulence for more vigorous, thorough mixing when compared to the smooth surface of cylindrical bars
  • Pivot ring allows the Spin Bar to “rock” while spinning for better mixing conditions (F37110-1303 does not have a pivot ring)
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE coating; Superior chemical compatibility
  • Autoclavable
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
Specifications

Specifications

8 mm
White
PTFE
64 mm
FDA Grade, USP Class VI PTFE Coating
5 Pk.
Autoclavable
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers