missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men's Jacket 7468 -Signal Orange

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Jacket men uvex suXXeed construction
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Color: high vis orange
  • High rise sleeve construction
  • 3D fit
  • Zipper in center front
  • Two side pockets
  • Reclective stripes
  • Elastic sleeve hem standards: EN ISO 20471 class 2 - UV standard 801 UPF 80, OEKO-TEX Standard 100
  • Sizes: XS-4XL
  • Oversize surcharge: from XXL +10% 60 Degree wash, no bleaching, soft tumbler, ironing 2 points
Size Medium
Gender Men's
Color Orange, Blue
Closure Type Zipper
Disposable No
Thickness 270 g/m²