Learn More
Thermo Scientific™ Lysine Medium (Dehydrated)
Description
Isolate and enumerate wild yeasts encountered in brewing while suppressing pitching yeasts with Thermo Scientific™ Oxoid™ Lysine Medium (Dehydrated). This complex, synthetic medium is based on the original formula of Morris and Eddy1 which utilizes the susceptibility of pitching yeasts to lysine to differentiate it from the wild yeast.
Morris and Eddy1 described this complex medium for the isolation and enumeration of wild yeasts in pitching yeast in the brewery industry. Walters and Thiselton2 used a liquid synthetic medium containing lysine as a sole nitrogen source and found that many types of yeast utilize lysine. Later Morris and Eddy1 also formulated solid lysine medium. Most of the Saccharomyces strains used in the brewery industry and other fermentative industries do not use lysine, whereas the wild strains do.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.
Specifications
Specifications
| Description | Lysine Medium Base; 500g |
| Form | Powder |
| Product Type | Dehydrated Culture Media |
| Quantity | 500 g |
| Yield | For 7.6L medium |
For Laboratory Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.