missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Low-Form PMP Beakers with Embossed Scale

Catalog Number 15206688
Click to view available options
Capacity (Metric):
25 mL
250 mL
400 mL
600 mL
3000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

With excellent transparency and temperature resistance.

  • With graduation marks, beaded rim and spout
  • Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
  • Embossed scale allows for autoclaving (121°C)

Color Transparent
Diameter (Metric) Outer 38mm
Capacity (Metric) 25 mL
Material PMP
Height (Metric) Outer 50mm
Increments 5mL
Quantity 12/Pk.
Type Beaker
Graduated Yes
Style Low Form
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'