missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Long n'Strong PF Nitrile Disposable Gloves, Style 4009
GREENER_CHOICE

Product Code. 30058415
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 30058415

Brand: Chemsplash 4009.300.006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy duty nitrile glove with textured fingertips is suitable for use in BRC approved work areas and for the pharmaceutical industry.

  • Textured Fingertips
  • Long 29 cm with protective rolled cuff
  • Food Contact Approved
  • Medical Grade
  • Ambidextrous
  • Latex Free and PFAS Free
  • CE and UKCA Approved
  • Thickness: 6.2 mil, Weight: 7.0 g
  • AQL: 1.5
  • Approved work areas and the Pharmaceutical Industry.
  • Latex-free, PFAS-free, and complies with CE and UKCA regulations.
  • Offers superior protection while maintaining dexterity.
  • Does not contain any harmful materials such as PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.

Specifications

Accelerator Free No
Applications Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.2 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.16 mm
Glove Cuff Style Rolled
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.