Learn More
MP Biomedicals™ Linbro™ 2.0mL Snap-Top Microcentrifuge Tubes
With reference lines at 0.5, 1.0, 1.5 and 2.0 mL for quick volume estimations
Brand: MP Biomedicals™ 0219352990
Additional Details : Weight : 2.26800kg
Description
Frosted writing area.
Specifications
Snap Cap | |
2 mL | |
Plastic | |
500/Cs. |
0.5, 1, 1.5 and 2 mL | |
Natural | |
For those experiments that entail large numbers of samples that may be difficult to organize and keep track of | |
Snap Cap |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.