missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ LDPE Transparent Wide Mouth Bottle
Click to view available options
:
Capacity: 50mL
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Transparent |
| For Use With (Application) | Saving and storage |
| Material | LDPE |
| Closure Included | Yes |
| Height (Metric) | 75 mm |
| Closure Material | LDPE |
| Closure Size | GL 24 |
| Diameter (Metric) | 40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction