missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ LDPE Narrow Mouth Bottles with EPE-lined Black Polyethylene Screw Cap
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Height (Metric):
112 mm
139 mm
172 mm
Diameter (Metric) Inner Neck:
15 mm
18 mm
Description
- Translucent
- Lightweight LDPE
- Polyethylene screw cap with EPE Liner
- Supplied in packs of 10
Specifications
Closure Liner | EPE |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Diameter (Metric) | 70 mm |
Height (Metric) | 172 mm |
Capacity (Metric) | 500 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 18 mm |
Material | LDPE |
Quantity | 10/PK |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'