missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Knob Weight
Shop All Sartorius Products
Click to view available options
Weight (Metric):
2 g
5 g
10 g
20 g
50 g
100 g
500 g
5 kg
20 kg
Classification:
OIML E2
OIML F1
OIML F2
OIML M2
Unit Size:
Each
Description
- Individual E2 weights from 1 g to 50 kg
- Individual F1 weights from 1 g to 50 kg
- Individual F2 weights from 1 g to 50 kg
- Individual M2 weights from 1 g to 10 kg
- M Weight Material: Finely-turned brass
- M Weight Packaging: Up to 20 g in plastic case; from 50 g to 2 kg, in a plastic laminated case; from 5 kg to 10 kg, in a wooden case
- E and F Weight Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
- E and F Weight Packaging: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case, from 1 kg and up additionally supplied with gloves
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | DAkkS Certificate |
| Weight (English) | 0.35 oz. |
| Classification | OIML F2 |
| Material | Aluminum, Nickel Silver, Stainless Steel |
| Weight (Metric) | 10 g |
| Density | 8.0 g/cm3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction