missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: Without Caps

Product Code. 31781797
Change view
Click to view available options
Volume (Metric):
4 mL
Unit Size:
Pack of 144
Pack of 3456
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
31781797 4 mL Pack of 3456
11888492 4 mL Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 31781797 Supplier DWK Life Sciences Supplier No. 609101

Please to purchase this item. Need a web account? Register with us today!

Low extractable Kimax N-51A glass

  • Borosilicate glass sample vials without caps

Compliance

Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) For general purpose
Thread Style Screw
Volume (English) 1 dr.
Product Line Kimble
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Closure Size 13-425
Certifications/Compliance ASTM Type I
Height (Metric) 45 mm
Product Type Expansion Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.