missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign 'Wear Laboratory Coat,' German
Safety Sign to signify that a laboratory coat must be worn.
Brand: Brady™ 311407
Additional Details : Weight : 0.00300kg
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
Gloss | |
1 Sign | |
Permanent | |
Facility Identification, Safety Identification | |
0.099 mm | |
-40°C to +110°C | |
-40°F to +230°F | |
420 x 297 mm | |
Safety Sign |
Polyester | |
16.54 x 11.69 in. | |
Surface Mount | |
16.54 in. | |
11.69 in. | |
Rectangular | |
German | |
Wear Laboratory Coat | |
White on Blue |