missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Indirect Vent, LG20 Safety Goggles
Description
- Impact resistant polycarbonate lens for excellent protection against flying particles, coarse dusts, liquid droplets, mists and sprays.
- Lightweight design.
- Soft seal and easily adjustable headband fits a wide variety of workers.
- Fog-Ban lens.
- Economy goggles with good impact resistance (120 m/s) and large field of vision.
- Indirect ventilation (4 vents)
Specifications
Specifications
| Certifications/Compliance | EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC0835, EC Attestation Number EC0835 |
| Lens Coating | Impact-resistant |
| Product Type | Safety glasses |
| For Use With (Application) | Automotive, Building, Construction, Food, Industrial Cleaning, Laboratory and Maintenance industries. |
| No. per Pack | 1 Ea. |
| Weight (Metric) | 75 to 79 g |
| Lens Material | Polycarbonate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?