missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ and LABXPERT™ General Identification Labels
Click to view available options
Color:
Black, Clear
Black, White
Black, Yellow
White, Blue
White, Red
Size (English):
25 ft. x 1.5 in.
30 ft. x 0.5 in. (L x W)
30 ft. x 1 in.
30 ft. x 1.5 in.
Unit Size:
1 roll
Description
- Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
- Available in a variety of colors and sizes
Specifications
Specifications
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
| Description | Compatible surface: Powder Coated, Rough, Smooth and Textured |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Clear |
| Finish | Gloss |
| Material | Vinyl (B-595) |
| Product Type | IDXPERT and LABXPERT Label |
| For Use With (Application) | Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification |
| For Use With (Equipment) | iDXPERT Printer and LabXpert Label Printer |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction