missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing

Product Code. 15134996
Change view
Click to view available options
Tubing Size:
73
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15134996 73 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15134996 Supplier Masterflex™ Supplier No. 9640473

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Reduce the risk of particulate entrapment with smooth inner surface

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • No leachable additives protects sensitive and costly fluids
  • I/P™ 73 tubing has a 3/8 in. (9.5 mm) inner diameter Accepts 3/8 in. hose barb for tubing connection

Specifications

Certifications/Compliance FDA approved
Diameter (Metric) Inner 9.5 mm
Material Platinum-cured Silicone
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Min. Operating Temperature (Metric) -40°C
Tubing Size 73
Flow Rate 8000 mL/min
Hose Barb 3/8 in.
Maximum Pressure 20 psi, 1.4 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 100°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.