missing translation for 'onlineSavingsMsg'
Learn More

Hypophosphorous Acid 50%, Supelco™

Product Code. 15864450
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15864450 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15864450 Supplier Supelco Supplier No. 1046330500
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For analysis EMSURE™

TRUSTED_SUSTAINABILITY

Specifications

pH 1 (20°C in H2O)
Melting Point <-25°C
Boiling Point 108°C/1013 hPa (Decomposition)
Density 1.21 To 1.26 g/cm3 at 20°C
Quantity 500 mL
Chemical Name or Material Hypophosphorous Acid 50%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.