missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Narrow-necked square bottle

Product Code. 10395232 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
20 mL
50 mL
100 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10395232 100 mL Each
10785164 20 mL Each
17240574 50 mL Each
3 options
This item is not returnable. View return policy

Product Code. 10395232

Brand: Buerkle™ 03310100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cost-effective square bottle for packing and storing of liquids, powders and granules.

  • HDPE, transparent, shatterproof
  • Special labelling area for labels or manual lettering
  • Leakproof
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Transparent
Diameter (Metric) Inner Neck 17.5 mm
Material HDPE
Length (Metric) 43 mm
Quantity 1
Width (Metric) 43 mm
Thread Size (Metric) 25 mm
Closure Included Yes
Mouth Narrow
Height (Metric) 78 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.