missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Quick Check Sterilization Wrap (H200)
Shop All Halyard Products

Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
30 x 30 cm (12 x 12 in.)
45 x 45 cm (18 x 18 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
Unit Size:
Pack of 120
Pack of 144
Pack of 240
Pack of 48
Pack of 480
Description
- Inspect trays easier and faster than ever
- Superior microbial barrier protection with patented Powerguard technology
- Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
- Made from recyclable No. 5 polypropylene fabric
- Made in the USA
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Meets NFPA Class 1 |
| Color | Blue |
| For Use With (Equipment) | Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.) |
| Material | SMS Fabric (H200) |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 91 x 91 cm (36 x 36 in.) |
| Length (English) | 36 in. |
| Length (Metric) | 91 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction