missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 39/N Creped Papers for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 39/N, Creped Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes where a fast flow rate is desirable.
Brand: Sartorius Stedim Biotech™ FT-3-483-130
Additional Details : Weight : 1.00000kg
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Wet-strengthened
- Very fast filtering, wide-pore
Specifications
180 g/m2 | |
Cotton Linters, Refined Pulp | |
5 sec. | |
50/Pk. | |
130 mm |
Disc | |
15 μm | |
39/N | |
0.65 mm |