missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 1600 Pulp Testing Papers
Click to view available options
Diameter (Metric):
125 mm
220 mm
Unit Size:
Pack of 200
Description
- In circle disc format
- Available in a range of diameters
- Klemm absorbency of 70 ± 20 mm
- Dimensional change of less than 3%
- Water uptake of 450 ± 50 g/m²
- Provided 200 per pack
Specifications
Specifications
| Basis Weight | 250 ± 25 g/m2 |
| Format | Disc |
| For Use With (Application) | Physical test prep |
| Grade | Grade 1600 |
| Quantity | 200/Pk. |
| Type | Pulp Test Paper |
| Diameter (Metric) | 220 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction